This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EAD1103
  • Item #5097214
  • Manufacturer Part #AD1103
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EAD1103
  • Item #5097214
  • Manufacturer Part #AD1103
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
20 ga
Height:
12 in
Material:
Steel
Panel Size:
12 in x 8 in
Product Type:
Access Door
Width:
8 in