Frequently Purchased Together
Product Details
Product Details
- Meets 2005 SMACNA standards for pressure class & gauges
- Elgen's round access door is used to provide easy access into round ductwork
- Provides more effective access area
- No frame to install
Documents
Specifications
- Gauge (metal):
- 20 ga
- Length:
- 8 in
- Material:
- Steel
- Width:
- 4 in