This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EAD1235
  • Item #5102130
  • Manufacturer Part #AD1235
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EAD1235
  • Item #5102130
  • Manufacturer Part #AD1235
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets 2005 SMACNA standards for pressure class & gauges
  • Elgen's round access door is used to provide easy access into round ductwork
  • Provides more effective access area
  • No frame to install
  • Requires Certification

Documents


Specifications

Gauge (metal):
20 ga
Length:
8 in
Material:
Steel
Width:
4 in