This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EAD1450
  • Item #5097220
  • Manufacturer Part #AD1450
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EAD1450
  • Item #5097220
  • Manufacturer Part #AD1450
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets 2005 SMACNA standards for pressure class & gauges
  • Regular doors can be used up to 4" wg
  • High pressure doors can be used up to 10" wg
  • Union made
  • Requires Certification

Documents


Specifications

Gauge (metal):
24 ga
Length:
16 in
Material:
Steel
Panel Size:
16 in x 16 in
Product Type:
Access Door
Width:
16 in