Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Brand Model Compatibility:
- Rectangular Duct
- Gauge (metal):
- 20 ga
- Length:
- 4-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304, 316