This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EEG0680NH
  • Item #7300373
  • Manufacturer Part #EG0680NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EEG0680NH
  • Item #7300373
  • Manufacturer Part #EG0680NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Duct Size:
10 in
Gauge (metal):
20 ga
Length:
10 ft
Material:
Steel