Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Gauge (metal):
- 22 ga
- Length:
- 100 ft
- Material:
- Steel, Plastic
- UL Listed:
- UL 723
- Width:
- 4 in