This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EGA1910RL
  • Item #5150240
  • Manufacturer Part #GA1910
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EGA1910RL
  • Item #5150240
  • Manufacturer Part #GA1910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Gauge (metal):
22 ga
Length:
100 ft
Material:
Steel, Plastic
UL Listed:
UL 723
Width:
3 in