Package Quantity Info:
Box: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 150# flanges Only
- Bolt quantities for two flanges
- Carbon steel material
- Zinc plated
- Sizes 2 in to 12 in
- Material: ASTM A-307 grade A
- Dimensions: ASME B18.2.1
- Tensile: 60 KSI Minimum
- Elongation: 18% Minimum
Documents
Specifications
- Length:
- 3/4 in
- Package Quantity:
- Box of 1000
- Product Type:
- Peel and Press Stik Pin