This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EMF0084
  • Item #7234923
  • Manufacturer Part #MF0084
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #EMF0084
  • Item #7234923
  • Manufacturer Part #MF0084
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 150# flanges Only
  • Bolt quantities for two flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2 in to 12 in
  • Material: Carbon steel
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Height:
2 in
Length:
1-1/4 in
Material:
Carbon Steel
Package Quantity:
Box of 100
Product Type:
Peel and Press Stik Pin
Width:
2 in