This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #ESF0070
  • Item #4636708
  • Manufacturer Part #SF0070
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #ESF0070
  • Item #4636708
  • Manufacturer Part #SF0070
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
10 in
Gauge (metal):
24 ga
Height:
6 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round