This product requires certification to purchase.

You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #ESFR01001HD
  • Item #5095750
  • Manufacturer Part #SFR0100HD1214
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

  • Fast #
  • Part #ESFR01001HD
  • Item #5095750
  • Manufacturer Part #SFR0100HD1214
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
12 in
Gauge (metal):
24 ga
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round