Frequently Purchased Together
Product Details
Product Details
- Raised Head which allows better movement through the hopper
- Can be used in any insulation weld pin machine
- Rings in the nail head provide more consistent welds
- Superior strength (average test is over 145 lbs. of force)
- Beveled edge prevents tearing of the fiberglass liner
- Hardened washer provided added strength
- Meets SMACNA standards
Documents
Specifications
- Coating:
- Electroplated, Galvanized
- Diameter:
- 3/4 in
- Head Style:
- Raised Head
- Length:
- 3/4 in
- Material:
- Steel
- Product Type:
- Superpoint Weld Pin