Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 150# flanges Only
- Bolt quantities for two flanges
- Carbon steel material
- Zinc plated
- Sizes 2 in to 12 in
- Material: Carbon steel
- Dimensions: ASME B18.2.1
- Tensile: 60 KSI Minimum
- Elongation: 18% Minimum
Documents
Specifications
- Coating:
- Electroplated, Galvanized
- Diameter:
- 1 in
- Length:
- 1-1/8 in
- Material:
- Steel
- Product Type:
- Weld Pin