Spray Adhesive for Elgen Manufacturing AE-40 Rust Penetrant
Spray Adhesive for Elgen Manufacturing AE-40 Rust Penetrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- California compliant
- Formulated for rapid application
- Simple clean up process
- Bond can with stand heat and humidity
- Applies easily and smoothly
- Nice web spray
- Adheres to various substances
- Contains no PCB’s, CFC’s, asbestos
- Provides a fast tacking, strong, permanent and waterproof bond
Documents
Specifications
- ASTM:
- ASTM E-681
- Application:
- Construction, HVAC, Marine, Furniture, Textile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 12 in
- Product Type:
- Spray Adhesive
- Size:
- 13 oz