Stainless Steel Duct Cleat
Stainless Steel Duct Cleat
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Brand Model Compatibility:
- TDC Corners, TDF Corners
- Duct Cleat Shape:
- Bolt-on Cleat
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 3/4 in