This product requires certification to purchase.

65 QT ELITE Cooler Olive Drab

You last purchased this on
 

Elite® 65 QT ELITE Cooler Olive Drab

  • Fast #
  • Part #P3265QCCOD
  • Item #5161120
  • Manufacturer Part #32-65Q-CC-OD
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

Elite® 65 QT ELITE Cooler Olive Drab

  • Fast #
  • Part #P3265QCCOD
  • Item #5161120
  • Manufacturer Part #32-65Q-CC-OD
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Elite®
Color Finish Category:
Greens
Color Finish Name:
Olive Drab
Length:
37-2/5 in
Material:
Plastic
Product Type:
Cooler
Width:
20-3/5 in