75W Ceiling Mount Shower Trim in White
75W Ceiling Mount Shower Trim in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Watts:
- 75 W