This product requires certification to purchase.

75W Ceiling Mount Stepped Baffle Oversize Trim in White

You last purchased this on
 
Elite Lighting

75W Ceiling Mount Stepped Baffle Oversize Trim in White

  • Fast #
  • Part #EB630WWHOV
  • Item #4667262
  • Manufacturer Part #B630WWHOV
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elite Lighting

75W Ceiling Mount Stepped Baffle Oversize Trim in White

  • Fast #
  • Part #EB630WWHOV
  • Item #4667262
  • Manufacturer Part #B630WWHOV
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/4 in
Light Bulb Shape Code:
PAR30 Short Neck
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Material:
Metal
Watts:
75 W