This product requires certification to purchase.

Eyeball Trim in White

You last purchased this on
 
Elite Lighting

Eyeball Trim in White

  • Fast #
  • Part #EB403WH
  • Item #4201482
  • Manufacturer Part #B403WH
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elite Lighting

Eyeball Trim in White

  • Fast #
  • Part #EB403WH
  • Item #4201482
  • Manufacturer Part #B403WH
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-7/8 in
Height:
2-11/50 in
UL Listed:
Yes
Width:
1-9/50 in