Metal Stepped Baffle Trim with Socket Bracket in White
Metal Stepped Baffle Trim with Socket Bracket in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-7/8 in
- Height:
- 2-11/50 in
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Width:
- 1-9/50 in