This product requires certification to purchase.

3-Light Bath Bar in Polished Chrome

You last purchased this on
 
Elk Home

3-Light Bath Bar in Polished Chrome

  • Fast #
  • Part #E311823
  • Item #4382567
  • Manufacturer Part #31182/3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elk Home

3-Light Bath Bar in Polished Chrome

  • Fast #
  • Part #E311823
  • Item #4382567
  • Manufacturer Part #31182/3
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Material:
Crystal, Metal
Number of Lights:
3
UL Listed:
No
Watts:
60 W
Width:
24 in