60W 6-Light Chandelier in Matte Black with Antique Gold
Boudreaux 60W 6-Light Chandelier in Matte Black with Antique Gold
Frequently Purchased Together
Product Details
Product Details
- The Boudreaux collection showcases the exuberance of midcentury modern styling with an energetic appeal
- A slender multi-tone framework creates a core from which the signature glass globes radiate
Specifications
- Collection:
- Boudreaux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Antique Gold
- Depth:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in