60W 4-Light Pendant Ceiling Light in Oil Rubbed Bronze
Chandette 60W 4-Light Pendant Ceiling Light in Oil Rubbed Bronze
Product Details
Product Details
Documents
Specifications
- Collection:
- Chandette
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 14 in
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 14 in