60W 8-Light Chandelier in Silvered Graphite with Polished Nickel
Continuum 60W 8-Light Chandelier in Silvered Graphite with Polished Nickel
Product Details
Product Details
Specifications
- Collection:
- Continuum
- Color Finish Category:
- Greys
- Color Finish Name:
- Silvered Graphite/Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Material:
- Metal
- Number of Lights:
- 8
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 31 in