Decorative Accessory in Rusted Black
Decorative Accessory in Rusted Black
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rusted Black
- Depth:
- 3-1/2 in
- Height:
- 8-1/2 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 12 in