This product requires certification to purchase.

2-Light 60W Ceiling Light in Oil Rubbed Bronze

You last purchased this on
 
Elk Home

Diffusion 2-Light 60W Ceiling Light in Oil Rubbed Bronze

  • Fast #
  • Part #E570252
  • Item #4781206
  • Manufacturer Part #57025/2
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elk Home

Diffusion 2-Light 60W Ceiling Light in Oil Rubbed Bronze

  • Fast #
  • Part #E570252
  • Item #4781206
  • Manufacturer Part #57025/2
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Diffusion
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Mercury
Height:
6 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Fabric, Iron, Metal, Silk
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
13 in