This product requires certification to purchase.

60W 1-Light Medium E-26 Wall Lantern in Hazlenut Bronze

You last purchased this on
 
Elk Home

Maritime 60W 1-Light Medium E-26 Wall Lantern in Hazlenut Bronze

  • Fast #
  • Part #E420061
  • Item #3286050
  • Manufacturer Part #42006/1
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elk Home

Maritime 60W 1-Light Medium E-26 Wall Lantern in Hazlenut Bronze

  • Fast #
  • Part #E420061
  • Item #3286050
  • Manufacturer Part #42006/1
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Hazelnut Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Whether you live by the sea or are a sailor at heart, the Maritime collection is ideal for those of the nautical persuasion
  • This collection has a hazelnut bronze finish and is complemented by a clear, lightly seeded blown-glass diffuser
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Maritime
Color Finish Category:
Bronze Tones
Color Finish Name:
Hazelnut Bronze
Depth:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded, Smoke
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Rustic, Transitional, Vintage
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
9 in