*CVR* STRN/FERRULE
*CVR* STRN/FERRULE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Replacement Part