This product requires certification to purchase.

1-Hole Wall Mount Service Sink Package

You last purchased this on
 
Elkay

1-Hole Wall Mount Service Sink Package

  • Fast #
  • Part #EESSB2118C
  • Item #1680090
  • Manufacturer Part #ESSB2118C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

1-Hole Wall Mount Service Sink Package

  • Fast #
  • Part #EESSB2118C
  • Item #1680090
  • Manufacturer Part #ESSB2118C
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1-3/4" coved corners.
  • 1-1/2" rolled rims.
  • 12" high, full-length backsplash.
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: ESSB2118 sink, one LK940BR03L2H faucet, and one LK173 cast iron P-trap; save time having to purchase each piece separately.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Utility
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Number of Holes:
1 Hole
Sink Bowl Size:
18 in x 14 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel