1.5 gph Chiller in Galvanized Steel
1.5 gph Chiller in Galvanized Steel
Frequently Purchased Together
Product Details
Product Details
- Converts any drinking fountain into a water cooler.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Allows flexible installation location of refrigeration, up to 15 feet from dispensing location.
- Small size ideal for under-counter installation.
- All stainless steel waterway.
- Ideal for permanently wired applications.
- Rated for indoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Schools, Universities, Parks, Government, Public Facilities
- Built-In Water Filter:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Depth:
- 19 in
- Flow Rate:
- 1.5 gph
- Height:
- 14 in
- Lead Law Compliant:
- Yes
- Length:
- 17 in
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 140 W
- Width:
- 7 in