1.5 gph Countertop Water Dispenser in Stainless Steel
1.5 gph Countertop Water Dispenser in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- THREE DISPENSING OPTIONS: Choose from hot, chilled and sparkling water.
- SERVING CAPACITY: Serves 32, 6 oz. cups of chilled water per hour.
- CHILLED WATER: Temperatures from 42-50°F.
- HOT WATER: Maximum temperature 185°F; ideal for coffee or soup.
- SAFETY LATCH: Child safety lock for hot water.
- FAST FILL: Fill rates up to 1.1 GPM.
- UV Light: Prohibits bacterial growth on dispense nozzle.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372, ANSI 42
- Built-In Water Filter:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Flow Rate:
- 1.5 gph
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Countertop
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 10-7/25 in