1.5 gpm Vandal Resistant Laminar Flow Aerator Kit
1.5 gpm Vandal Resistant Laminar Flow Aerator Kit
Product Details
Product Details
- Chrome-plated
Recommended Accessories
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Flow Rate:
- 1.5 gpm
- Length:
- 1-1/5 in
- Material:
- Stainless Steel
- Pressure Compensating:
- No
- WaterSense Labeled:
- No