This product requires certification to purchase.

10-7/16 in x 14-9/16 in Stainless Steel Grid

You last purchased this on
 
Elkay

10-7/16 in x 14-9/16 in Stainless Steel Grid

  • Fast #
  • Part #ELKBG1115SS
  • Item #7361399
  • Manufacturer Part #LKBG1115SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

10-7/16 in x 14-9/16 in Stainless Steel Grid

  • Fast #
  • Part #ELKBG1115SS
  • Item #7361399
  • Manufacturer Part #LKBG1115SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Height:
72 in
IAPMO Listed:
No
Length:
10-7/16 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
10-7/16 in x 14-9/16 in
Weight:
1 lb
Width:
55 in