This product requires certification to purchase.

10 oz. Deck Mount Soap & Lotion Dispenser in Chrome

Elkay

10 oz. Deck Mount Soap & Lotion Dispenser in Chrome

  • Fast #
  • Part #ELK321CR
  • Item #8230124
  • Manufacturer Part #LK321CR
5 out of 5 Customer Rating
Brand image
Elkay

10 oz. Deck Mount Soap & Lotion Dispenser in Chrome

  • Fast #
  • Part #ELK321CR
  • Item #8230124
  • Manufacturer Part #LK321CR
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion
  • Plastic concealed 1/2 liter container fills from top
  • Overall height: 2-5/8", spout reach: 2-5/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Capacity:
10 oz
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Installation Type:
Deck Mount
Material:
Brass, Plastic
Material Type:
ABS
Origin:
Global
Spout Reach:
2-5/8 in
UL Listed:
No
UPC:
094902120881
Width:
2-3/16 in