12 x 29 in. 300 Stainless Steel Underbar Blender Station with Dump Sink
12 x 29 in. 300 Stainless Steel Underbar Blender Station with Dump Sink
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 36 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Blender Station, Dump Sink
- Size:
- 12 in x 29 in x 36 in
- Width:
- 29 in