13-1/2 in. Cutting Board
13-1/2 in. Cutting Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 208-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
- BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
- MADE IN THE USA: Our cutting boards are proudly made in the USA.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dusk Grey
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 13-1/2 in
- Material:
- Wood
- Material Type:
- Maple
- Size:
- 17 in x 13-1/2 in
- Weight:
- 5.5 lb
- Width:
- 17 in