This product requires certification to purchase.

16-3/8 x 16-3/8 in. Undermount Stainless Steel Bar Sink in Soft Highlighted Satin

This product has been replaced by

Elkay Lustrous Satin 18-3/8 x 18-3/8 in. Undermount Stainless Steel Bar Sink
Elkay 18-3/8 x 18-3/8 in. Undermount Stainless Steel Bar Sink in Lustrous Satin
Manufacturer Part #ELUH16FB
You last purchased this on
 
Elkay

16-3/8 x 16-3/8 in. Undermount Stainless Steel Bar Sink in Soft Highlighted Satin

  • Fast #
  • Part #EEGUH16FB
  • Item #4662263
  • Manufacturer Part #EGUH16FB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Lustrous Satin 18-3/8 x 18-3/8 in. Undermount Stainless Steel Bar Sink
Elkay 18-3/8 x 18-3/8 in. Undermount Stainless Steel Bar Sink in Lustrous Satin
Manufacturer Part #ELUH16FB
Elkay

16-3/8 x 16-3/8 in. Undermount Stainless Steel Bar Sink in Soft Highlighted Satin

  • Fast #
  • Part #EEGUH16FB
  • Item #4662263
  • Manufacturer Part #EGUH16FB
5 out of 5 Customer Rating

X Points
Color Finish Name: Soft Highlighted Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Soft Highlighted Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
16-3/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
14 in x 14 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-3/8 in x 16-3/8 in
Width:
16-3/8 in