17 x 16 in. 2- Hole Stainless Steel complete Hand Wash Sink
17 x 16 in. 2- Hole Stainless Steel complete Hand Wash Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 17-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Type 304 stainless steel basin.
- 1-3/4" radius coved corners.
- 7" high, full-length backsplash with 45-degree angle sloped top.
- Exposed surfaces have a brushed finish.
- 2" drain opening.
- Easy to clean and sanitize.
- Furnished with hanger and integral stainless steel support brackets.
- KIT INCLUDES: CHS1716 sink, one LK940GN04L2H faucet, one LK8 drain fitting, and one LK500 P-trap; save time having to purchase each piece separately.
Specifications
- ADA Compliant:
- No
- Application:
- Scrub, Hand Wash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 12 in x 9-1/4 in x 6 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel