This product requires certification to purchase.

18 x 29 in. 300 Stainless Steel Underbar Blender Station with Dump Sink

You last purchased this on
 
Elkay

18 x 29 in. 300 Stainless Steel Underbar Blender Station with Dump Sink

  • Fast #
  • Part #EUBBS18X29X
  • Item #7368046
  • Manufacturer Part #UB-BS18X29X
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

18 x 29 in. 300 Stainless Steel Underbar Blender Station with Dump Sink

  • Fast #
  • Part #EUBBS18X29X
  • Item #7368046
  • Manufacturer Part #UB-BS18X29X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
36 in
Length:
18 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Blender Station, Dump Sink
Width:
29 in