This product requires certification to purchase.

19 in. Undermount Rectangular Stainless Steel Bathroom Sink in Lustrous Satin

Elkay

19 in. Undermount Rectangular Stainless Steel Bathroom Sink in Lustrous Satin

  • Fast #
  • Part #EWCL1923OSDC
  • Item #1680174
  • Manufacturer Part #WCL1923OSDC
3.4 out of 5 Customer Rating
Brand image
Elkay

19 in. Undermount Rectangular Stainless Steel Bathroom Sink in Lustrous Satin

  • Fast #
  • Part #EWCL1923OSDC
  • Item #1680174
  • Manufacturer Part #WCL1923OSDC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18-gauge, Type 304 stainless steel.
  • Uniform lustrous satin finish.
  • 1-3/4" coved corners, 2½" apron, front and sides, and 2½" high backsplash.
  • Wide top deck with raised rim.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Drain placement provides more usable space on the bottom of the sink.
  • 1-5/8" drain opening.
  • Furnished with wall hanger and integral stainless steel support brackets.
  • Product is ADA compliant when properly installed.
  • KIT INCLUDES: WLC1923 sink, one LKD232SBH5C faucet, one LKAD174LO drain; save time having to purchase each piece separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2, CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
4 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
9 in
IAPMO Listed:
No
Length:
19 in
NSF:
NSF 2, NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
13-1/2 in x 16 in
Sink Depth:
4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
094902209494
Width:
23 in