2-7/8 in. Grid Strainer
2-7/8 in. Grid Strainer
Frequently Purchased Together
Product Details
Product Details
- 1-1/2" O.D. x 4" nickel plated brass tailpiece.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Tailpiece Length:
- 2-7/8 in