This product requires certification to purchase.

2 Basket Strainer Chrome

Elkay

2 Basket Strainer Chrome

  • Fast #
  • Part #ELK36
  • Item #26698
  • Manufacturer Part #LK36
4.2 out of 5 Customer Rating
Brand image
Elkay

2 Basket Strainer Chrome

  • Fast #
  • Part #ELK36
  • Item #26698
  • Manufacturer Part #LK36
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1214
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
6-7/16 in
Material:
Stainless Steel, Brass
Origin:
Global
Strainer Size:
2 in
UPC:
094902035420