This product requires certification to purchase.

2-Hole 1-Bowl Wall Mount Hand Sink

You last purchased this on
 
Elkay

Economy Series 2-Hole 1-Bowl Wall Mount Hand Sink

  • Fast #
  • Part #EEHS18X
  • Item #4139588
  • Manufacturer Part #EHS-18X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Economy Series 2-Hole 1-Bowl Wall Mount Hand Sink

  • Fast #
  • Part #EEHS18X
  • Item #4139588
  • Manufacturer Part #EHS-18X
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High quality 18 gauge, type 3 series stainless steel.
  • Lead free faucet and strainer included with product.
  • NSF Certified
  • Full length 6" backsplash.
  • 1-1/2" drain opening.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice
Collection:
Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
18 in x 14-1/2 in x 5 in
Sink Depth:
11 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel