2-Hole 3-Bowl Floor Mount Utility Sink in Stainless Steel
2-Hole 3-Bowl Floor Mount Utility Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality 18 gauge, type 3 series stainless steel.
- 12" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- 8" backsplash with tile ledge for easy installation.
- Includes stainless steel legs and adjustable bullet feet.
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- No. 4
- Length:
- 39 in
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 12 in x 21 in x 12 in
- Sink Bowl Size, Center:
- 12 in x 21 in x 12 in
- Sink Bowl Size, Right:
- 12 in x 21 in x 12 in
- Sink Installation Type:
- Freestanding
- UPC:
- 094902731988
- Width:
- 24-1/2 in