This product requires certification to purchase.

20 gph Chiller

You last purchased this on
 
Elkay

20 gph Chiller

  • Fast #
  • Part #EDSFBF180K
  • Item #7180164
  • Manufacturer Part #DSFBF180K
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

20 gph Chiller

  • Fast #
  • Part #EDSFBF180K
  • Item #7180164
  • Manufacturer Part #DSFBF180K
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • COMPATIBLE DESIGN: For use with Fontemagna Bridge, DSFB1UVK and Column Tap, DSC2K.
  • THREE WATER LINES: Choose from ambient, chilled and sparkling water.
  • CHILLED WATER: Temperatures from 37-50°F.
  • COMPACT DESIGN: Easy under-the-counter installation.
  • WATERSENTRY FILTER: Activated carbon to reduce aesthetic chlorine, taste and odor.
  • PROFESSIONAL MATERIALS: Stainless steel carbonator.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Hospitality
Built-In Water Filter:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
20 gph
GSA Approved:
No
Height:
26-1/2 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
Length:
12-1/2 in
NSF:
NSF 18, NSF 42, NSF 372
NSF Certified:
Yes
UL Listed:
UL 399
Volts:
115V
Watts:
330 W
Width:
18-1/2 in