This product requires certification to purchase.

25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink

You last purchased this on
 
Elkay

25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink

  • Fast #
  • Part #EEWS2520W4C
  • Item #1679511
  • Manufacturer Part #EWS2520W4C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink

  • Fast #
  • Part #EEWS2520W4C
  • Item #1679511
  • Manufacturer Part #EWS2520W4C
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1-3/4" radius coved corners.
  • 1-1/2" rolled rims.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • 6" high, full-length backsplash.
  • KIT INCLUDES: EWS2520 sink and one LK940GN05T4H faucet; save time having to purchase each piece separately.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Material:
Stainless Steel
Number of Holes:
2 Hole
Sink Bowl Size:
25 in x 19-1/2 in x 24-3/8 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Wall Mount
Sink Size Range:
20 in - 25.99 in