This product requires certification to purchase.

3/4 in. Stream Breaker

You last purchased this on
 
Elkay

3/4 in. Stream Breaker

  • Fast #
  • Part #E40322C
  • Item #2128587
  • Manufacturer Part #40322C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

3/4 in. Stream Breaker

  • Fast #
  • Part #E40322C
  • Item #2128587
  • Manufacturer Part #40322C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
GSA Approved:
No
Height:
29/40 in
IAPMO Listed:
No
Length:
14/25 in
Material:
Plastic, Rubber
NSF Certified:
No
Origin:
Global
Product Type:
Stream Breaker
Width:
14/25 in