3-3/8 in. Glass Filler in Polished Chrome
3-3/8 in. Glass Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory installed only.
- Cup and carafe filler.
- For recessed models.
- Chrome-plated.
- NSF 61 and NSF 372 (lead free) certified.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Accessory
- UPC:
- 094902032962
- Width:
- 3-3/8 in