This product requires certification to purchase.

3-Hole Escutcheon Plate in Polished Chrome For Kitchen Faucets

You last purchased this on
 
Elkay

3-Hole Escutcheon Plate in Polished Chrome For Kitchen Faucets

  • Fast #
  • Part #ELK133CR
  • Item #4219889
  • Manufacturer Part #LK133CR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

3-Hole Escutcheon Plate in Polished Chrome For Kitchen Faucets

  • Fast #
  • Part #ELK133CR
  • Item #4219889
  • Manufacturer Part #LK133CR
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Decorative plate covers 3 faucet holes.
  • Requires Certification

Specifications

Brand Model Compatibility:
LKAV4061 and LKAV4032 Faucets
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Escutcheon
GSA Approved:
No
Height:
1/2 in
IAPMO Listed:
No
Length:
10-3/4 in
Material:
Zinc
NSF Certified:
No
Width:
3 in